Shop CONTINENTAL
See all product information
Create Account
V-Belt, 8/5V1500-S, 150 in
Mfr # 20061514
Zoro # G921726451
product price:Â $2,210.99
/ea
Free Shipping & Returns
Key Features
Top Width
5/8 in
V-Belt Section
5V
Industry Number
20061514
Material
SBR/NBR
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20061514
Zoro #
G921726451
UPC #
037256258947
Country of Origin
Mexico
Dimensions
Top Width
5/8 in
Thickness
17/32 in
Outside Length
152.1 in
Belt Trade Size
5V
Details
V-Belt Section
5V
Industry Number
20061514
Material
SBR/NBR
Standards
RMA
Reinforcing Cord Material
Polyester
Number of Ribs
8
Belt Series
Conti(R) V Torque Team Supreme
Temp. Range
-55 Degrees to 70 Degrees C
Item
Banded V-Belt
Description
V-Belt, Industry Number 8/5V1500-S, Outside Length 152.1 in, Reinforcing Cord Material Aramid, Thickness 17/32 in, Top Width 4 61/64 in, Belt Trade Size 5V, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Supreme
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.