Shop CONTINENTAL
See all product information
Create Account
V-Belt, 8/5VX1600, 160 in
Mfr # 20289018
Zoro # G721727023
product price:Â $1,685.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Temp. Range
-40 Degrees to 130 Degrees C
Reinforcing Cord Material
Aramid
Thickness
17/32 in
Belt Series
Conti(R) VX Torque Team Advanced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20289018
Zoro #
G721727023
UPC #
037256587023
Country of Origin
Mexico
Dimensions
Thickness
17/32 in
Top Width
5/8 in
Belt Trade Size
5VX
Outside Length
162.1 in
Details
Material
EPDM
Temp. Range
-40 Degrees to 130 Degrees C
Reinforcing Cord Material
Aramid
Belt Series
Conti(R) VX Torque Team Advanced
Standards
RMA
Item
Banded Cogged V-Belt
V-Belt Section
5VX
Industry Number
20289018
Number of Ribs
8
Description
V-Belt, Industry Number 8/5VX1600, Outside Length 162.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 4 61/64 in, Belt Trade Size 5VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.