Shop CONTINENTAL
See all product information
Create Account
V-Belt, 8/C210, 210 in
Mfr # 20056720
Zoro # G921726420
product price:Â $1,201.99
/ea
Free Shipping & Returns
Key Features
Industry Number
20056720
Belt Series
Conti(R) V Torque Team
Belt Trade Size
C
Top Width
7 3/64 in
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20056720
- Zoro #
- G921726420
- UPC #
- 037256260414
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- C
- Top Width
- 7 3/64 in
- Outside Length
- 214 in
- Thickness
- 17/32 in
Details
- Industry Number
- 20056720
- Belt Series
- Conti(R) V Torque Team
- Item
- Banded V-Belt
- Number of Ribs
- 8
- Reinforcing Cord Material
- Polyester
Description
V-Belt, Industry Number C210, Outside Length 214 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7 3/64 in, Belt Trade Size C, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.