Shop CONTINENTAL
See all product information
Create Account
V-Belt, 8V4500, 450 in
Mfr # 20042664
Zoro # G121727234
product price:Â $808.99
/ea
Free Shipping & Returns
Key Features
Industry Number
20042664
Standards
RMA
Reinforcing Cord Material
Polyester
Belt Series
Conti(R) V
Material
SBR/NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20042664
- Zoro #
- G121727234
- UPC #
- 037256039409
- Country of Origin
- United States
Dimensions
- Top Width
- 1 in
- Thickness
- 7/8 in
- Belt Trade Size
- 8V
- Outside Length
- 453 in
Details
- Industry Number
- 20042664
- Standards
- RMA
- Reinforcing Cord Material
- Polyester
- Belt Series
- Conti(R) V
- Material
- SBR/NBR
- Number of Ribs
- 1
- Item
- V-Belt
- Temp. Range
- -55 Degrees to 70 Degrees C
- V-Belt Section
- 8V
Description
V-Belt, Industry Number 8V4500, Outside Length 453 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 1 in, Belt Trade Size 8V, V-Belt Type Wedge, Belt Series Conti(R) V Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.