Shop CONTINENTAL
See all product information
Create Account
V-Belt, 8VX1320, 132 in
Mfr # 20189761
Zoro # G421727590
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti VX
V-Belt Section
8VX
Industry Number
20189761
Number of Ribs
1
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20189761
- Zoro #
- G421727590
- UPC #
- 037256332234
- Country of Origin
- United States
Dimensions
- Top Width
- 1 in
- Thickness
- 7/8 in
- Outside Length
- 135 in
- Belt Trade Size
- 8VX
Details
- Item
- Cogged V-Belt
- Belt Series
- Conti VX
- V-Belt Section
- 8VX
- Industry Number
- 20189761
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 130 Degrees C
- Standards
- RMA
Description
V-Belt, Industry Number 8VX1320, Outside Length 135 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 1 in, Belt Trade Size 8VX, V-Belt Type Wedge, Belt Series Conti(R) VX Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.