Shop CONTINENTAL
See all product information
Create Account
V-Belt, B-17X Series, 113 in.-2869MM Belt Outside Length, 5/8 in.-17MM Belt Width
- Mfr # B110 ; 17X2800Li
- Zoro # G512498422
product price:Â
$
52.85
/ea
Key Features
Belt Series
Conti V Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B110 ; 17X2800Li
- Zoro #
- G512498422
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Conti V Standard
- Industry Number
- B110, 17X2800Li
Description
V-Belt; B-17X Series; 113 in.-2869MM Belt Outside Length; 5/8 in.-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.