Shop CONTINENTAL
See all product information
Create Account
V-Belt, BB158, 158 in
Mfr # 20042405
Zoro # G521726646
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Double V
V-Belt Section
BB
Industry Number
20042405
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20042405
- Zoro #
- G521726646
- UPC #
- 037256054198
- Country of Origin
- United States
Dimensions
- Top Width
- 21/32 in
- Thickness
- 17/32 in
- Outside Length
- 161 in
- Belt Trade Size
- BB
Details
- Item
- Double V-Belt
- Belt Series
- Double V
- V-Belt Section
- BB
- Industry Number
- 20042405
- Number of Ribs
- 1
- Material
- Neoprene (CR), Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 176 Degrees F
- Standards
- RMA
- System of Measurement
- Inch
- Profile Type
- Double-Sided
Description
V-Belt, Industry Number BB158, Outside Length 161 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 21/32 in, Belt Trade Size BB, V-Belt Type Wedge, Belt Series Conti(R) V Dual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.