Shop CONTINENTAL
See all product information
Create Account
V-Belt, BB92, 92 in
Mfr # 20042380
Zoro # G421726814
product price:Â $76.65
/eaKey Features
Standards
RMA
Material
SBR/NBR
V-Belt Section
BB
Temp. Range
-22 Degrees to 176 Degrees F
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20042380
Zoro #
G421726814
UPC #
037256053948
Country of Origin
United States
Dimensions
Top Width
21/32 in
Thickness
17/32 in
Outside Length
95 in
Belt Trade Size
BB
Details
Standards
RMA
Item
Double V-Belt
Material
SBR/NBR
V-Belt Section
BB
Temp. Range
-22 Degrees to 176 Degrees F
Reinforcing Cord Material
Polyester
Number of Ribs
1
Belt Series
Double V
Industry Number
20042380
System of Measurement
Inch
Profile Type
Double-Sided
Description
V-Belt, Industry Number BB92, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 21/32 in, Belt Trade Size BB, V-Belt Type Wedge, Belt Series Conti(R) V Dual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.