Shop CONTINENTAL
See all product information
Create Account
V-Belt, BX210-A, 212 9/10 in
Mfr # 21134114
Zoro # G021727808
product price:Â $83.79
/eaKey Features
Belt Series
Conti(R) VX
Industry Number
21134114
Belt Trade Size
BX
Top Width
21/32 in
Outside Length
212.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
21134114
Zoro #
G021727808
UPC #
037256048210
Country of Origin
United States
Dimensions
Belt Trade Size
BX
Top Width
21/32 in
Outside Length
212.9 in
Thickness
17/32 in
Details
Belt Series
Conti(R) VX
Industry Number
21134114
Item
Cogged V-Belt
Number of Ribs
1
Reinforcing Cord Material
Polyester
Description
V-Belt, Industry Number BX210-A, Outside Length 212.9 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Wedge, Belt Series Conti(R) VX Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.