Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V, 14/5V1900, 5V, NBR, SBR, 5/8 in Top Width
- Mfr # 14/5V1900
- Zoro # G612497981
product price:Â
$
4,038.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti V
V-Belt Section
5V
Number of Ribs
14
Top Width
5/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14/5V1900
- Zoro #
- G612497981
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Conti V
- V-Belt Section
- 5V
- Industry Number
- 14/5V1900
- Number of Ribs
- 14
- Material
- NBR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -55 Degrees to 70 Degrees C
- Standards
- RMA
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
Description
V-Belt; 5V Series; Banded Belt Style; 190 in. Belt Outside Length; 8-3/4 in. Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.