Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V, 3V315, 3V, NR, SBR, 31-1/2 in, 3/8 in Top Width
- Mfr # 3V315
- Zoro # G5293920
product price:Â
$
14.79
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V
V-Belt Section
3V
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V315
- Zoro #
- G5293920
- UPC #
- 037256142598
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V
- V-Belt Section
- 3V
- Industry Number
- 3V315
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- RMA
- For Use With
- Multiple Belt Systems
- Construction
- Wrapped
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 31-1/2 in
- Belt Trade Size
- 3V
- Nominal Length
- 31 1/2 in
Description
Wedge V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3V315, Number of Bands 1, Outside Length 31.5 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.