V-Belt, Conti V Standard, A30, A, Polybutadiene Rubber, 32 in, 1/2 in Top Width
- Mfr # A30
- Zoro # G5223080
product price:Â
$
9.95
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V Standard
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A30
- Zoro #
- G5223080
- UPC #
- 037256044540
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V Standard
- V-Belt Section
- A
- Industry Number
- A30
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 32 in
- Belt Trade Size
- A
- Nominal Length
- 32 in
Description
The CONTINENTAL - A30 is a Classical V-Belt, an essential tool intended for use in transferring power between rotating shafts. Typically found in industrial machinery or heavy-duty vehicles, this belt is characterized by its material properties which may contribute to durability, strength, and potential handling of high torque levels.
Key Features of the CONTINENTAL - A30 Classical V-Belt:
- Belt Material: The belt is composed of Polybutadiene. Its material characteristics might offer some level of durability and resistance against certain environmental factors like heat and chemicals.
- Construction: Wrapped construction enhances the belt's grip and load distribution improving power transmission efficiency.
- Operating Temperature Range: This belt is rated for operation within a temperature range of -40 Degrees to 140 Degrees F.
- Outside Length & Top Width: The outside length of 32 inches along with a top width of half an inch ensures proper fit and tension in various industrial applications like machinery drive systems.
- V-Belt Section & Type: Classified under 'A' section indicating its dimensions compatibility with certain machinery. It falls under the classical type of V-belts known for their versatility in diverse mechanical applications.
- Resistance Properties: The product has been tested for heat resistance and oil resistance. These features could potentially contribute towards the product's lifespan under specific operating conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.