Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V Standard, A42, A, Polybutadiene Rubber, 44 in, 1/2 in Top Width
- Mfr # A42
- Zoro # G5265123
product price:Â
$
11.19
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V Standard
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A42
- Zoro #
- G5265123
- UPC #
- 037256044663
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V Standard
- V-Belt Section
- A
- Industry Number
- A42
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- Polybutadiene
- Number of Bands
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Wrapped
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 44 in
- Belt Trade Size
- A
- Nominal Length
- 44 in
Description
The CONTINENTAL - A42 is a Classical V-Belt, a mechanical device used in power transmission applications. Made from Polybutadiene, this belt is intended for the transfer of power between rotating shafts. It's typically utilized in industrial machinery or heavy-duty vehicles due to its material properties which may contribute to durability, strength, and potential handling of high torque levels.
Key Features of the CONTINENTAL - A42 Classical V-Belt:
- Belt Material: The belt material is composed of Polybutadiene. This contributes to certain characteristics such as potential durability, flexibility, and some level of resistance against environmental factors like heat or chemicals.
- Construction: Wrapped construction aims at improving the belt's grip while distributing load in an attempt towards better power transmission efficiency.
- Operating Temperature Range: The specified operating temperature range for this product is -40 Degrees F to 140 Degrees F. Functionality within these ranges will depend on individual usage conditions.
- Outside Length & Top Width: The product has an outside length measurement of approximately 44 inches with a top width around 1/2 inch. Suitability for specific applications will depend on individual system requirements.
- V-Belt Section & Type: Classified under section 'A' as a classical type V-belt indicating its dimensions and compatibility with certain machinery. This attribute provides information that could be useful when industry professionals are selecting belts based on their mechanical application needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.