Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V Standard, A49, A, Polybutadiene Rubber, 51 in, 1/2 in Top Width
- Mfr # A49
- Zoro # G5178770
product price:Â
$
10.79
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V Standard
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A49
- Zoro #
- G5178770
- UPC #
- 037256044731
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V Standard
- V-Belt Section
- A
- Industry Number
- A49
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Wrapped
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 51 in
- Belt Trade Size
- A
- Nominal Length
- 51 in
Description
The CONTINENTAL - A49 is a Classical V-Belt, a mechanical device used in power transmission applications. It's intended for use in the transfer of power between rotating shafts, typically found in industrial machinery or heavy-duty vehicles. Made from Polybutadiene material, this belt is characterized by its material properties which may contribute to durability, strength, and capacity for handling specified torque levels.
Key Features of the CONTINENTAL - A49 Classical V-Belt:
- Belt Material: The belt is made from Polybutadiene which contributes to its potential durability and resistance against environmental factors such as heat and chemicals.
- Construction: Its wrapped construction contributes towards its robust nature and potential lifespan.
- For Use With: Suitable for multiple belt systems enhancing versatility across various industrial applications.
- Operating Temperature Range: Rated for operation within a temperature range of -40 Degrees F to 140 Degrees F. Functionality or integrity outside this range has not been tested or guaranteed.
- Number of Ribs: Features one rib which may enhance grip and distribute load. This could potentially improve the belt's power transmission efficiency under ideal conditions.
- V-Belt Section & Top Width: Classified under 'A' section with top width measuring 1/2 inch crucial in determining fitment within various industrial machinery or commercial equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.