V-Belt, Conti V Standard, A54, A, Polybutadiene Rubber, 56 in, 1/2 in Top Width
- Mfr # A54
- Zoro # G5282833
product price:Â
$
11.89
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V Standard
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A54
- Zoro #
- G5282833
- UPC #
- 037256044786
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V Standard
- V-Belt Section
- A
- Industry Number
- A54
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Construction
- Wrapped
- For Use With
- Multiple Belt Systems
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Maximum Operating Temperature
- 140 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 56 in
- Belt Trade Size
- A
- Nominal Length
- 56 in
Description
The CONTINENTAL - A54 is a Classical V-Belt, an essential tool intended for use in transferring power between rotating shafts. These are typically found in industrial machinery or heavy-duty vehicles. Constructed from Polybutadiene material, it is made with materials that are known for their durability and strength, suitable for applications involving high torque levels.
Key Features of the CONTINENTAL - A54 Classical V-Belt:
- Belt Material: The belt is constructed of Polybutadiene, a material recognized for its potential durability and resistance to certain environmental factors like heat and chemicals.
- Construction: Featuring a wrapped construction design, this belt aims at providing an improved grip potentially aiding in efficient power transmission.
- Operating Temperature Range: It's designed to function within a temperature range of -40 Degrees F to 140 Degrees F. Performance may vary based on operating conditions.
- Number of Ribs: The presence of a single rib in this V-belt is intended towards enhancing its grip while aiming at even distribution of load which could potentially improve efficiency.
- V-Belt Section: Classified under 'A' section indicating its dimensions making it suitable for various mechanical applications.
- Resistance Properties: It has been manufactured with properties that resist heat and oil. Longevity will depend on usage conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.