Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V Standard, B255, B, Polybutadiene Rubber, 258 in, 21/32 in Top Width
- Mfr # B255
- Zoro # G5205879
product price:Â
$
71.95
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V Standard
V-Belt Section
B
Industry Number
B255
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B255
- Zoro #
- G5205879
- UPC #
- 037256046377
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V Standard
- V-Belt Section
- B
- Industry Number
- B255
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 258 in
- Belt Trade Size
- B
- Nominal Length
- 258 in
Description
Wedge V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B255, Number of Bands 1, Outside Length 257 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.