V-Belt, Conti V Standard, B56, B, Polybutadiene Rubber, 59 in, 21/32 in Top Width
- Mfr # B56
- Zoro # G5288138
product price:Â
$
20.15
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V Standard
V-Belt Section
B
Industry Number
B56
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B56
- Zoro #
- G5288138
- UPC #
- 037256045691
- Country of Origin
- Germany
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V Standard
- V-Belt Section
- B
- Industry Number
- B56
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Construction
- Wrapped
- For Use With
- Multiple Belt Systems
- Number of Bands
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 140 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 59 in
- Belt Trade Size
- B
- Nominal Length
- 59 in
Description
The CONTINENTAL - B56 is a Classical V-Belt, an essential component in power transmission applications. This belt is intended for use in transferring power between rotating shafts, typically found in industrial machinery or heavy-duty vehicles. Constructed with Polybutadiene material, which is known for its potential durability and strength, it is designed to be used in situations involving high torque levels.
Key Features of the CONTINENTAL - B56 Classical V-Belt:
- Belt Material: The belt is made from Polybutadiene which contributes to its potential durability and resistance against environmental factors such as heat and chemicals.
- Construction: Its wrapped construction aims at providing a secure grip and facilitating power transmission.
- Operating Temperature Range: It is rated for operation within a temperature range of -40 Degrees F to 140 Degrees F. Functionality or integrity may vary based on conditions.
- Number of Ribs: It has one rib that enhances its grip and evenly distributes load for improved power transmission efficiency.
- V-Belt Section: Classified under 'B' section indicating its dimensions and compatibility with certain machinery. Essential for industry professionals selecting the appropriate belt for their mechanical applications.
- Resistance Properties: The product has heat resistant and oil resistant properties that could potentially make it more suitable for use in environments where exposure to these elements are common.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.