Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V Standard, D158, 32X4000Li, D
- Mfr # D158 ; 32X4000Li
- Zoro # G512498101
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti V Standard
V-Belt Section
D
Industry Number
D158, 32X4000Li
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D158 ; 32X4000Li
- Zoro #
- G512498101
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- V-Belt
- Belt Series
- Conti V Standard
- V-Belt Section
- D
- Industry Number
- D158, 32X4000Li
Description
V-Belt; D-32X Series; 163 in.-4126MM Belt Outside Length; 1-1/4 in.-32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.