Shop CONTINENTAL
See all product information
Create Account
V-Belt, D158, 163 in
Mfr # 20042288
Zoro # G821727381
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti V Standard
Industry Number
20042288
Number of Ribs
1
Top Width
1-1/4 in
Outside Length
163 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20042288
- Zoro #
- G821727381
- UPC #
- 037256046933
- Country of Origin
- United States
Dimensions
- Top Width
- 1-1/4 in
- Outside Length
- 163 in
- Thickness
- 3/4 in
- Belt Trade Size
- D
Details
- Item
- Cogged V-Belt
- Belt Series
- Conti V Standard
- Industry Number
- 20042288
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
Description
V-Belt, Industry Number D158, Outside Length 163 in, Reinforcing Cord Material Polyester, Thickness 3/4 in, Top Width 1 1/4 in, Belt Trade Size D, V-Belt Type Wedge, Belt Series Conti(R) V Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.