Shop CONTINENTAL
See all product information
Create Account
V-Belt, EPDM, 182" L, Polyester
Mfr # 21134125
Zoro # G523649325
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti VX Advanced
V-Belt Section
CX
Industry Number
CX180
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21134125
- Zoro #
- G523649325
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 182 in
- Belt Trade Size
- CX
Details
- Item
- Cogged V-Belt
- Belt Series
- Conti VX Advanced
- V-Belt Section
- CX
- Industry Number
- CX180
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- System of Measurement
- Inch
- Belt Material
- EPDM
- Groove Angle
- 38 Degrees
Description
Power Tranmission Belt, Belt Material EPDM, Industry Number CX180, Outside Length 182 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Cogged, Belt Series Conti(R) VX Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.