Shop CONTINENTAL
See all product information
Create Account
V-Belt, EPDM, 242" L, Polyester
Mfr # 21134116
Zoro # G023649009
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Belt Material
EPDM
Belt Series
Conti(R) VX Advanced
Groove Angle
38 Degrees
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
21134116
Zoro #
G023649009
UPC #
-
Country of Origin
Mexico
Dimensions
Belt Trade Size
BX
Top Width
21/32 in
Outside Length
242 in
Thickness
13/32 in
Details
Item
Cogged V-Belt
Reinforcing Cord Material
Polyester
Belt Material
EPDM
Belt Series
Conti(R) VX Advanced
Groove Angle
38 Degrees
System of Measurement
Inch
Number of Ribs
1
Industry Number
BX240
Description
Power Tranmission Belt, Belt Material EPDM, Industry Number BX240, Outside Length 242 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Cogged, Belt Series Conti(R) VX Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.