Shop CONTINENTAL
See all product information
Create Account
V-Belt, SPA2132, 2,132 mm
Mfr # 20906873
Zoro # G221726137
product price:Â $43.15
/eaKey Features
Belt Series
Conti V Wrapped
V-Belt Section
SPA
Industry Number
20906873
Number of Ribs
1
Top Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20906873
- Zoro #
- G221726137
- UPC #
- 037256550805
- Country of Origin
- India
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 2132 mm
- Belt Trade Size
- SPA
Details
- Item
- V-Belt
- Belt Series
- Conti V Wrapped
- V-Belt Section
- SPA
- Industry Number
- 20906873
- Number of Ribs
- 1
- Material
- Synthetic Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -55 Degrees C to 70 Degrees C
- Profile Type
- Single-Sided
- System of Measurement
- Metric
Description
V-Belt, Industry Number SPA2132, Outside Length 2,132 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 13 mm, Belt Trade Size SPA, V-Belt Type Wedge, Belt Series Conti(R) V Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.