Shop CONTINENTAL
See all product information
Create Account
V-Belt, XPA1750-A, 1,750 mm
Mfr # 20324431
Zoro # G121726787
product price:Â $38.19
/eaKey Features
Belt Series
Conti V FO
V-Belt Section
XPA
Industry Number
20324431
Number of Ribs
1
Top Width
12.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20324431
- Zoro #
- G121726787
- UPC #
- 037256074165
- Country of Origin
- United States
Dimensions
- Top Width
- 12.7 mm
- Thickness
- 10 mm
- Outside Length
- 1750 mm
- Belt Trade Size
- XPA
Details
- Item
- Cogged V-Belt
- Belt Series
- Conti V FO
- V-Belt Section
- XPA
- Industry Number
- 20324431
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 130 Degrees C
- System of Measurement
- Metric
- Profile Type
- Single-Sided
Description
V-Belt, Industry Number XPA1750-A, Outside Length 1,750 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 33/64 in, Belt Trade Size XPA, V-Belt Type Cogged, Belt Series Conti(R) VX Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.