Shop CONTINENTAL
See all product information
Create Account
V-Belt, XPB1700-A, 1,700 mm
Mfr # 20324486
Zoro # G521726813
product price:Â $57.65
/eaKey Features
Belt Series
Conti-V FO
V-Belt Section
XPB
Industry Number
20324486
Number of Ribs
1
Top Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20324486
- Zoro #
- G521726813
- UPC #
- 037256074806
- Country of Origin
- United States
Dimensions
- Top Width
- 17 mm
- Thickness
- 14 mm
- Outside Length
- 1700 mm
- Belt Trade Size
- XPB
Details
- Item
- Cogged V-Belt
- Belt Series
- Conti-V FO
- V-Belt Section
- XPB
- Industry Number
- 20324486
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees C to 130 Degrees C
- Profile Type
- Single-Sided
- System of Measurement
- Metric
Description
V-Belt, Industry Number XPB1700-A, Outside Length 1,700 mm, Reinforcing Cord Material Polyester, Thickness 14 mm, Top Width 17 mm, Belt Trade Size XPB, V-Belt Type Cogged, Belt Series Conti(R) VX Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.