Zoro Homepage

Vibration-Isolating Mount, 102 mm H

  • Mfr # 21111175

  • Zoro # G011208157


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
167 Degrees F
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Isolator Material
Natural Rubber
Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21111175
Zoro #
G011208157
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
102 mm
Overall Diameter
3 in

Details

Operating Temperature - Maximum
167 Degrees F
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Isolator Material
Natural Rubber
Shape
Cylindrical
Load Downward Compression - Maximum
2,535 lbf
Item
Vibration-Isolating Mount

Description

Vibration-Isolating Mount, Overall Diameter 3 in, Stud Length Not Applicable, Thread Size Not Applicable, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Not Applicable, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.