Zoro Homepage

Vibration-Isolating Mount, 127 mm H

  • Mfr # DN 83 DH 127 IN 32

  • Zoro # G611208151


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
3.27 in
FDA Approved
Not FDA Approved
Overall Height
127 mm
Shape
Cylindrical
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN 83 DH 127 IN 32
Zoro #
G611208151
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
3.27 in
Overall Height
127 mm

Details

FDA Approved
Not FDA Approved
Shape
Cylindrical
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
167 Degrees F
Item
Vibration-Isolating Mount
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
2,200 lbf

Description

Vibration-Isolating Mount, Overall Diameter 3.27 in, Stud Length Not Applicable, Thread Size Not Applicable, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Not Applicable, Tap Depth Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.