Vibration-Isolating Mount, 152 mm H
Mfr # DN 102 DH 152 IN 50
Zoro # G111208156
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
167 Degrees F
Overall Diameter
4 in
Isolator Material
Natural Rubber
Overall Height
152 mm
FDA Approved
Not FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN 102 DH 152 IN 50
Zoro #
G111208156
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Diameter
4 in
Overall Height
152 mm
Details
Operating Temperature - Maximum
167 Degrees F
Isolator Material
Natural Rubber
FDA Approved
Not FDA Approved
Shape
Cylindrical
Item
Vibration-Isolating Mount
Load Downward Compression - Maximum
2,255 lbf
Operating Temperature - Minimum
-40 Degrees F
Description
Vibration-Isolating Mount, Overall Diameter 4 in, Stud Length Not Applicable, Thread Size Not Applicable, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Not Applicable, Tap Depth Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.