Zoro Homepage

Washdown Hose, 1" ID x 50 ft., White

  • Mfr # CR100-50-G

  • Zoro # G6154371


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR100-50-G
Zoro #
G6154371
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Outside Dia.
1 1/2 in

Details

Item
Washdown Hose
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Standards
3-A, FDA, USDA
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Max. Working Pressure @ 70 F
300 psi
Burst Pressure
1,200 psi
Antimicrobial
No
Hose Configuration
Bulk Hose
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F

Description

Washdown Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.