Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Hose, 3/4" ID x 500 ft., Blue

  • Mfr # 20190318

  • Zoro # G6156191


product price: $3,830.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
3/4 in
Hose Length
500 ft
Hose Color
Blue
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20190318
Zoro #
G6156191
UPC #
037256181399
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
500 ft
Hose Outside Dia.
1 3/16 in
Bend Radius
7 1/2 in

Details

Item
Washdown Hose
Hose Color
Blue
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
Safety Factor
4:1
Max. Working Pressure @ 70 F
300 psi
Hose Tube Material
Nitrile
Hose Configuration
Bulk Hose
Burst Pressure
1,200 psi
Standards
FDA Approved
Hose Reinforcement Material
Fiber
For Media Type
Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
Not Recommended Chemicals
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
210 Degrees F

Description

Washdown Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 500 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards FDA Approved, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Bend Radius 7 1/2 in, Hose Configuration Bulk Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.