Washdown Hose, 3/4" ID x 500 ft., Yellow
Mfr # 20135645
Zoro # G6143643
product price: $2,115.99
/eaKey Features
Hose Inside Dia.
3/4 in
Hose Length
500 ft
Hose Color
Yellow
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20135645
Zoro #
G6143643
UPC #
037256239519
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Hose Length
500 ft
Hose Outside Dia.
1 3/16 in
Bend Radius
7 1/2 in
Details
Item
Washdown Hose
Hose Color
Yellow
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
Safety Factor
4:1
Max. Working Pressure @ 70 F
300 psi
Hose Configuration
Bulk Hose
Hose Tube Material
Nitrile
Hose Reinforcement Material
Fiber
Burst Pressure
1,200 psi
Not Recommended Chemicals
For Media Type
Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-20 Degrees F
Description
Washdown Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 500 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Bend Radius 7 1/2 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.