Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Hose Assembly, 3/4" ID x 50 ft.

  • Mfr # FRT075-50MF-G

  • Zoro # G6154055


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRT075-50MF-G
Zoro #
G6154055
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Outside Dia.
1 3/16 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Fitting Size
3/4 in x 3/4 in

Details

Item
Washdown Hose
Hose Color
Yellow
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
Safety Factor
4:1
Antimicrobial
Yes
Burst Pressure
1,200 psi
Hose Fittings
Brass 3/4 in MGHT x Brass 3/4 in FGHT
Hose Fitting A Type
MGHT
Fitting Type
MGHT x FGHT
Hose Fitting B Type
FGHT
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Fitting Material
Brass x Brass
Hose Tube Material
Nitrile
Standards
3-A, FDA, USDA
Max. Working Pressure @ 70 F
300 psi
Hose Reinforcement Material
Fiber
Hose Configuration
Coupled Assembly
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water

Description

Washdown Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.