Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Hose

  • Mfr # CRX075-75MF

  • Zoro # G713328542


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
75 ft
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRX075-75MF
Zoro #
G713328542
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
75 ft
Hose Outside Dia.
1 3/16 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Washdown Hose
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
Hose Tube Material
EPDM
Fitting Material
Brass x Brass
Max. Working Pressure @ 70 F
300 psi
Hose Configuration
Coupled Assembly
Hose Reinforcement Material
Fiber
Hose Fitting B Type
FGHT
Hose Fitting A Type
MGHT
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass

Description

Washdown Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.