Zoro Homepage

Washdown Hose

  • Mfr # FRT058-05

  • Zoro # G713328153


product price: $37.75
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Length
5 ft
Hose Color
Yellow
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRT058-05
Zoro #
G713328153
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
5 ft
Hose Outside Dia.
1 1/16 in

Details

Item
Washdown Hose
Hose Color
Yellow
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
Hose Tube Material
Nitrile
Vacuum Rating
Not Rated
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
300 psi
Hose Reinforcement Material
Fiber
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-20 Degrees F

Description

Washdown Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 1/16 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Material Fiber, Bend Radius Not Applicable, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.