Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Hose

  • Mfr # FRT075-15FGMS

  • Zoro # G713328597


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
15 ft
Hose Color
Yellow
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRT075-15FGMS
Zoro #
G713328597
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
15 ft
Hose Outside Dia.
1 3/16 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Washdown Hose
Hose Color
Yellow
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
Hose Configuration
Coupled Assembly
Fitting Material
Brass x Brass
Hose Tube Material
Nitrile
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Material
Brass
Hose Fitting B Type
MNPT Swivel
Hose Fitting A Material
Brass
Hose Fitting A Type
FGHT
Hose Reinforcement Material
Fiber

Description

Washdown Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.