Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Hose

  • Mfr # FRTB050-15

  • Zoro # G713328191


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Length
15 ft
Hose Color
Blue
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTB050-15
Zoro #
G713328191
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
15 ft
Hose Outside Dia.
7/8 in

Details

Item
Washdown Hose
Hose Color
Blue
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
Max. Working Pressure @ 70 F
300 psi
Standards
FDA Compliant Tube
Vacuum Rating
Not Rated
Hose Configuration
Bulk Hose
Hose Tube Material
Nitrile
Hose Reinforcement Material
Fiber
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-20 Degrees F

Description

Washdown Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.