Zoro Homepage

Washdown Hose

  • Mfr # FRTB058-25MF-SS

  • Zoro # G213328691


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8 in
Hose Length
25 ft
Hose Color
Blue
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTB058-25MF-SS
Zoro #
G213328691
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
25 ft
Hose Outside Dia.
1 1/16 in
Fitting Size
5/8 in x 5/8 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Washdown Hose
Hose Color
Blue
Temp. Range
-20 Degrees to 210 Degrees F
Hose Cover Material
Carboxylated Nitrile Rubber
Max. Working Pressure @ 70 F
300 psi
Standards
FDA Compliant Tube
Fitting Material
Stainless Steel x Stainless Steel
Hose Tube Material
Nitrile
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Stainless Steel
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Hose Reinforcement Material
Fiber
Hose Fitting A Material
Stainless Steel

Description

Washdown Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.