Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose, 1-1/2" ID x 25 ft., Black

  • Mfr # RSG150-25MF-G

  • Zoro # G6154520


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Fitting Type
MNPSM x FNPSM
Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
4 in
Hose Fitting A Type
MNPSM
Hose Outside Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG150-25MF-G
Zoro #
G6154520
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
4 in
Hose Outside Dia.
1 7/8 in
Hose Length
25 ft
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Hose Inside Dia.
1 1/2 in

Details

Item
Water Suction and Discharge Hose
Fitting Type
MNPSM x FNPSM
Hose Fitting A Type
MNPSM
Hose Tube Material
EPDM
Hose Configuration
Coupled Assembly
Standards
3-A, FDA, USDA
Fitting Material
Aluminum x Aluminum
Hose Fitting A Material
Aluminum
Hose Cover Material
EPDM
Hose Fitting B Material
Aluminum
Hose Reinforcement Material
Carbon Steel
Hose Fittings
Aluminum 1-1/2 in MNPSM x Aluminum 1-1/2 in FNPSM
Hose Fitting B Type
FNPSM
Hose Color
Black
Temp. Range
-25 Degrees to 200 Degrees F
Burst Pressure
450 psi
Max. Working Pressure @ 70 F
150 psi
Vacuum Rating
29 in Hg
Safety Factor
3:1
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 7/8 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.