Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose, 2" ID x 10 ft., Green

  • Mfr # SP200-10CE-G

  • Zoro # G6168301


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
2 in x 2 in
Bend Radius
8 in
Hose Tube Material
PVC
Safety Factor
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP200-10CE-G
Zoro #
G6168301
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Bend Radius
8 in
Hose Fitting A Size
2 in
Hose Inside Dia.
2 in
Hose Fitting B Size
2 in
Hose Outside Dia.
2 5/16 in
Hose Length
10 ft

Details

Item
Water Suction and Discharge Hose
Fitting Type
Cam and Groove C x Cam and Groove E
Hose Tube Material
PVC
Safety Factor
3:1
Hose Fitting B Material
Aluminum
Fitting Material
Aluminum x Aluminum
Burst Pressure
237 psi
Hose Reinforcement Material
PVC
Hose Configuration
Coupled Assembly
Hose Fittings
Aluminum 2 in Cam and Groove C x Aluminum 2 in Cam and Groove E
Hose Fitting B Type
Cam and Groove E
Hose Fitting A Type
Cam and Groove C
Standards
3-A, FDA, USDA
Hose Color
Green
Vacuum Rating
29 in Hg
Max. Working Pressure @ 70 F
79 psi
Hose Fitting A Material
Aluminum
Hose Cover Material
PVC
Temp. Range
0 Degrees to 158 Degrees F
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/16 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 237 psi, Max. Working Pressure @ 70 F 79 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 8 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.