Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose, 2" ID x 15 ft., Green

  • Mfr # SP200-15MF-G

  • Zoro # G6181023


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Fitting Type
MNPSM x FNPSM
Fitting Size
2 in x 2 in
Bend Radius
8 in
Hose Fitting B Size
2 in
Hose Fitting A Type
MNPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP200-15MF-G
Zoro #
G6181023
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Bend Radius
8 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in
Hose Inside Dia.
2 in
Hose Outside Dia.
2 5/16 in
Hose Length
15 ft

Details

Item
Water Suction and Discharge Hose
Fitting Type
MNPSM x FNPSM
Hose Fitting A Type
MNPSM
Burst Pressure
237 psi
Fitting Material
Aluminum x Aluminum
Hose Fitting A Material
Aluminum
Hose Tube Material
PVC
Max. Working Pressure @ 70 F
79 psi
Vacuum Rating
29 in Hg
Safety Factor
3:1
Temp. Range
0 Degrees to 158 Degrees F
Hose Configuration
Coupled Assembly
Standards
3-A, FDA, USDA
Hose Fittings
Aluminum 2 in MNPSM x Aluminum 2 in FNPSM
Hose Fitting B Material
Aluminum
Hose Color
Green
Hose Fitting B Type
FNPSM
Hose Reinforcement Material
PVC
Hose Cover Material
PVC
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/16 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 237 psi, Max. Working Pressure @ 70 F 79 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 8 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.