Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose, 2" ID x 25 ft., Black

  • Mfr # RSG200-25MF-G

  • Zoro # G6156359


product price: $314.09
/ea
Free Shipping & Returns

Key Features

Fitting Type
MNPSM x FNPSM
Fitting Size
2 in x 2 in
Bend Radius
7 in
Temp. Range
-25 Degrees to 200 Degrees F
Hose Reinforcement Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG200-25MF-G
Zoro #
G6156359
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
2 in x 2 in
Bend Radius
7 in
Hose Outside Dia.
2 3/8 in
Hose Inside Dia.
2 in
Hose Length
25 ft
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in

Details

Item
Water Suction and Discharge Hose
Fitting Type
MNPSM x FNPSM
Temp. Range
-25 Degrees to 200 Degrees F
Hose Reinforcement Material
Carbon Steel
Max. Working Pressure @ 70 F
150 psi
Hose Cover Material
EPDM
Hose Fitting B Type
FNPSM
Hose Fittings
Aluminum 2 in MNPSM x Aluminum 2 in FNPSM
Standards
3-A, FDA, USDA
Vacuum Rating
29 in Hg
Fitting Material
Aluminum x Aluminum
Safety Factor
3:1
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Hose Color
Black
Burst Pressure
450 psi
Hose Fitting A Type
MNPSM
Hose Tube Material
EPDM
Hose Configuration
Coupled Assembly
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 7 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.