Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose, 4" ID x 15 ft., Green

  • Mfr # SP400-15CE-G

  • Zoro # G6157661


product price: $270.89
/ea
Free Shipping & Returns

Key Features

Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
4 in x 4 in
Bend Radius
16 in
Hose Fitting A Material
Aluminum
Hose Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP400-15CE-G
Zoro #
G6157661
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
4 in x 4 in
Bend Radius
16 in
Hose Fitting A Size
4 in
Hose Length
15 ft
Hose Outside Dia.
4 7/16 in
Hose Fitting B Size
4 in
Hose Inside Dia.
4 in

Details

Item
Water Suction and Discharge Hose
Fitting Type
Cam and Groove C x Cam and Groove E
Hose Fitting A Material
Aluminum
Hose Color
Green
Hose Reinforcement Material
PVC
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Material
Aluminum
Vacuum Rating
29 in Hg
Safety Factor
3:1
Hose Tube Material
PVC
Hose Cover Material
PVC
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
55 psi
Hose Fittings
Aluminum 4 in Cam and Groove C x Aluminum 4 in Cam and Groove E
Hose Fitting B Type
Cam and Groove E
Temp. Range
0 Degrees to 158 Degrees F
Fitting Material
Aluminum x Aluminum
Burst Pressure
165 psi
Standards
3-A, FDA, USDA
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 7/16 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 165 psi, Max. Working Pressure @ 70 F 55 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 16 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.