Shop CONTINENTAL
See all product information
Create Account
Water Suction and Discharge Hose
- Mfr # GH125-25CE
- Zoro # G013328716
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/4 in x 1-1/4 in
Hose Length
25 ft
Hose Inside Dia.
1 1/4 in
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH125-25CE
- Zoro #
- G013328716
- UPC #
- -
- Country of Origin
- United States
- Item
- Suction and Discharge Hose
- Vacuum Rating
- 29 in of Hg
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Material
- Aluminum
- Max. Working Pressure @ 70 F
- 50 psi
- Hose Fitting B Type
- Cam & Groove E
- Hose Fitting A Type
- Cam & Groove C
- Hose Color
- Black, Green
- Standards
- No Standards Met
- Fitting Material
- Aluminum x Aluminum
- Hose Tube Material
- TPE
- Hose Reinforcement Material
- Polyethylene
- Hose Cover Material
- Polyethylene
- Temp. Range
- -40 Degrees to 180 Degrees F
- Hose Fitting A Material
- Aluminum
Dimensions
- Fitting Size
- 1-1/4 in x 1-1/4 in
- Hose Length
- 25 ft
- Hose Inside Dia.
- 1 1/4 in
- Hose Outside Dia.
- 1 1/2 in
- Hose Fitting B Size
- 1 1/4 in
- Hose Fitting A Size
- 1 1/4 in
Description
Water Suction and Discharge Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.