Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # GH200-100MF

  • Zoro # G913328748


product price: $797.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fitting Size
2 in x 2 in
Hose Inside Dia.
2 in
Hose Length
100 ft
Vacuum Rating
[object Object]
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH200-100MF
Zoro #
G913328748
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Hose Inside Dia.
2 in
Hose Length
100 ft
Hose Outside Dia.
2 7/16 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
[object Object]
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
50 psi
Standards
No Standards Met
Hose Fitting B Material
Brass
Hose Cover Material
Polyethylene
Hose Fitting A Material
Brass
Hose Reinforcement Material
Polyethylene
Hose Color
Black, Green
Temp. Range
-40 Degrees to 180 Degrees F
Hose Fitting A Type
MNPSM
Fitting Material
Brass x Brass
Hose Tube Material
TPE
Hose Fitting B Type
FNPSM

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.