Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # GH400-50CE

  • Zoro # G913328762


product price: $1,291.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fitting Size
4 in x 4 in
Bend Radius
9 in
Hose Inside Dia.
4 in
Vacuum Rating
[object Object]
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH400-50CE
Zoro #
G913328762
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
4 in x 4 in
Bend Radius
9 in
Hose Inside Dia.
4 in
Hose Length
50 ft
Hose Outside Dia.
4 11/16 in
Hose Fitting A Size
4 in
Hose Fitting B Size
4 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
[object Object]
Burst Pressure
120 psi
Hose Fitting A Material
Aluminum
Hose Tube Material
TPE
Hose Fitting B Type
Cam & Groove E
Hose Cover Material
Polyethylene
Safety Factor
3:1
Hose Reinforcement Material
Polyethylene
Temp. Range
-40 Degrees to 180 Degrees F
For Media Type
Water
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Cam & Groove C
Hose Fitting B Material
Aluminum
Fitting Material
Aluminum x Aluminum
Hose Color
Black, Green
Max. Working Pressure @ 70 F
35 psi
Standards
No Standards Met

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.