Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # GH600-50

  • Zoro # G713328726


product price: $2,128.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Bend Radius
20 in
Hose Inside Dia.
6 in
Vacuum Rating
29 in of Hg
Hose Cover Material
Polyethylene
Max. Working Pressure @ 70 F
23 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH600-50
Zoro #
G713328726
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
20 in
Hose Length
50 ft
Hose Inside Dia.
6 in
Hose Outside Dia.
6 13/16 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Cover Material
Polyethylene
Max. Working Pressure @ 70 F
23 psi
Temp. Range
-40 Degrees to 180 Degrees F
Hose Configuration
Bulk Hose
Hose Tube Material
TPE
Hose Reinforcement Material
Polyethylene
Hose Color
Black, Green
Standards
No Standards Met
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-40 Degrees F
For Media Type
Water

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.