Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # RSG100-10

  • Zoro # G213328394


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
3 in
Hose Inside Dia.
1 in
Vacuum Rating
29 in of Hg
Standards
No Standards Met
Hose Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG100-10
Zoro #
G213328394
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
3 in
Hose Inside Dia.
1 in
Hose Length
10 ft
Hose Outside Dia.
1 3/8 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Standards
No Standards Met
Max. Working Pressure @ 70 F
150 psi
Hose Color
Black
Hose Cover Material
EPDM
Temp. Range
-25 Degrees to 200 Degrees F
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric; Carbon Steel Wire Helix
Hose Tube Material
EPDM
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-25 Degrees F
Safety Factor
3:1
For Media Type
Water
Burst Pressure
450 psi

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.