Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # RSG100-100MF

  • Zoro # G713328368


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 in x 1 in
Vacuum Rating
29 in of Hg
Hose Inside Dia.
1 in
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG100-100MF
Zoro #
G713328368
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1 in x 1 in
Hose Length
100 ft
Hose Inside Dia.
1 in
Hose Outside Dia.
1 3/8 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Brass
Hose Color
Black
Fitting Material
Brass x Brass
Max. Working Pressure @ 70 F
150 psi
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric; Carbon Steel Wire Helix
Hose Cover Material
EPDM
Hose Fitting A Material
Brass
Standards
No Standards Met
Hose Tube Material
EPDM
Temp. Range
-25 Degrees to 200 Degrees F
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.