Water Suction and Discharge Hose
Mfr # RSG600-15CE
Zoro # G313328447
product price: $1,117.99
/eaKey Features
Fitting Size
6 in x 6 in
Vacuum Rating
29 in of Hg
Hose Inside Dia.
6 in
Hose Configuration
Coupled Assembly
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSG600-15CE
Zoro #
G313328447
UPC #
-
Country of Origin
Canada
Dimensions
Fitting Size
6 in x 6 in
Hose Length
15 ft
Hose Inside Dia.
6 in
Hose Outside Dia.
6 5/8 in
Hose Fitting B Size
6 in
Hose Fitting A Size
6 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Color
Black
Hose Fitting B Type
Cam & Groove E
Hose Cover Material
EPDM
Hose Tube Material
EPDM
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric; Carbon Steel Wire Helix
Max. Working Pressure @ 70 F
150 psi
Hose Fitting A Type
Cam & Groove C
Temp. Range
-25 Degrees to 200 Degrees F
Fitting Material
Aluminum x Aluminum
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Standards
No Standards Met
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.