Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # RSG600-50

  • Zoro # G013328464


product price: $2,529.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Bend Radius
24 in
Hose Inside Dia.
6 in
Vacuum Rating
29 in of Hg
Hose Color
Black
Temp. Range
-25 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSG600-50
Zoro #
G013328464
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
24 in
Hose Inside Dia.
6 in
Hose Length
50 ft
Hose Outside Dia.
6 5/8 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Color
Black
Temp. Range
-25 Degrees to 200 Degrees F
Hose Tube Material
EPDM
Max. Working Pressure @ 70 F
150 psi
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric; Carbon Steel Wire Helix
Hose Cover Material
EPDM
Hose Configuration
Bulk Hose
Standards
No Standards Met
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Temperature
200 Degrees F
For Media Type
Water
Burst Pressure
450 psi
Safety Factor
3:1

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.