Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # WST150-25

  • Zoro # G813328435


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
2 1/2 in
Hose Inside Dia.
1 1/2 in
Vacuum Rating
29 in of Hg
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
110 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST150-25
Zoro #
G813328435
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
2 1/2 in
Hose Length
25 ft
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
2 1/16 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
110 psi
Hose Configuration
Bulk Hose
Hose Tube Material
PVC
Hose Reinforcement Material
Synthetic Fabric Braid; PVC Helix
Hose Color
Clear, Orange
Temp. Range
-13 Degrees to 140 Degrees F
Standards
No Standards Met
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
140 Degrees F
Burst Pressure
330 psi
Safety Factor
3:1
For Media Type
Water

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.